Shop All Tape Measures
Westward
100 ft Engineer's Tape Measure, 1/2 in Blade
Mfr # 4YP86
Zoro # G0434962
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Engineer's Tape Measure
- Graduations 1/10, 1/100 ft
- Stud Markings No
- Blade Width 1/2 in
- Blade Coating PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4YP86
- Zoro # G0434962
- UPC # 190735860052
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 1/2 in |
Blade Length | 100 ft |
Blade Length - SAE | 100 ft |
Description
This Westward 4YP86 100 ft Engineer's Tape Measure is a must-have for any professional. It can measure up to 440 pounds of pulling force, making it the ideal tool for tough jobs. Featuring an ergonomic cushion grip, this tape measure offers superior comfort and control. The blade has 1/10 and 1/100 ft graduations on both sides, allowing you to read measurements accurately from either side. With a length of 100 ft and a width of 1/2 in., the blade is long enough to reach most work areas with ease. Measuring engineers tape measures, this yellow case opens easily with just one hand. If you are looking for a reliable tape measure that will meet your demands every time, look no further than the Westward 4YP86 100 ft Engineer's Tape Measure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Precision Steel Squares Set 4 Piece (19273)
- THRIFCO PLUMBING 4 Inch Dryer Ducting Clamp, Screw Type (4908078)
- CLEVELAND 50PC CLE-MAX™ Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1mm-5.9mm (C00960)
- WESTWARD Floor Scraper, SDS Max, L 25 In., W 6 In. (22UV21)
- WESTWARD 12 ft Tape Measure, 3/4 in Blade (1MKR6)
- WESTWARD 16 ft Tape Measure, 3/4 in Blade (24Z091)
- WESTWARD 200 ft Tape Measure, 3/8 in Blade (1MKU3)
- WESTWARD Tape Measure, 35 ft. L Blade, Steel (55MN53)
- WESTWARD 50 ft Tape Measure, 3/8 in Blade (1MKT7)
- CENTURY DRILL & TOOL Tape Measure Big Blue 33Ft Length 1-1/4" Blade Width (72833)
- Westward Measuring and Layout Tools