Shop All Bit Sockets
This Product is Discontinued
Westward
10 mm Tip, 3/8 in Drive, Metric (Discontinued)
Mfr # 20XA18
Zoro # G0074560
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- Number of Points 6
- Measurement Type Metric
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 20XA18
- Zoro # G0074560
- UPC # 190735764060
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 31/32 in |
Tip Size | 10 mm |
Size | 10mm |
Socket Depth | Standard |
Insert Length | 1 3/16 in |
Details
Socket Type | Standard |
Number of Points | 6 |
Measurement Type | Metric |
Finish | Chrome |
Material | Alloy Steel |
Item | Socket Bit |
Category Type | Socket Bits |
SAE or Metric | Metric |
Features | Industrial use |
Bit Style | Ball Hex |
Impact Rated | No |
Tip Style | Hex |
Insulated | No |
Locking | No |
For Screw Type | Hex |
Non-Sparking | No |
Magnetized Tip | No |
Replaceable Insert | No |
Description
Socket Bit, Insert Length 1 3/16 in, Replaceable Insert No, Metric, Tip Size 10 mm, Tip Style Hex, Overall Length 1 31/32 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.