Shop All Cable and Wire Cutters
Westward
10" Insulated Water Pump Pliers
Mfr # 1YXJ2
Zoro # G2796342
original price:
$29.34
65% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Water Pump
- Overall Length 10 in
- Material Steel
- Finish Black Oxide
- Jaw Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1YXJ2
- Zoro # G2796342
- UPC # 190735759318
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 10 in |
Jaw Width | 3/8 in |
Jaw Length | 1 1/4 in |
Overall Length Range | 9 - 11 in |
Description
Water Pump Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape V, Overall Length 10 in, Maximum Jaw Opening 1 1/8 in, Number of Jaw Positions 6, Jaw Width 3/8 in, Jaw Length 1 1/4 in, Grip Style Standard Cushion, Non-Sparking No, Insulated Yes, Tether Ready No, Finish Black Oxide, Handle Color Red/Yellow, Plier Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, Flat, Steel, 15-1/2 in. L (31-148)
- FELO Phillips, #2 x 6" Screwdriver, 2 Component (07157 51845)
- TENG TOOLS 510105 5/32" T-Handle SAE Hex Driver (510105)
- FREUD Thin Kerf Combination Blade, 12 (LU83R012)
- WESTWARD 8-1/4" Cable Cutter, Shear Cut, 9/32" Cap (10D462)
- WESTWARD 39-1/2" Cable Cutter, Shear Cut, 3/4" Cap (10D450)
- WESTWARD 9-1/2" Cable Cutter, Ratchet Action, 1000 MCM (10D454)
- WESTWARD Insulated Long Nose Plier, 8-1/8 in. (1YXJ3)
- WESTWARD 24-1/2" Cable Cutter, Shear Cut, 1" Cap (10D452)
- WESTWARD 24" Cable Cutter, Shear Cut, 500MCM, Copper/Alum (22UN87)
- KLEIN TOOLS ACSR Ratcheting Cable Cutter (63800ACSR)
- Westward Knives, Cutters & Snips