Shop All Tongue & Groove Pliers
Westward
10 in V-Jaw Tongue and Groove Plier, Serrated
Mfr # 53JX05
Zoro # G1922617
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Jaw Style V-Jaw
- Features One Piece Rivet
- Material Steel
- Finish Polished
- Jaw Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 53JX05
- Zoro # G1922617
- UPC # 190735948385
- Country of Origin China
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 10 in |
Jaw Width | 1/2 in |
Jaw Length | 1 1/8 in |
Overall Length Range | 9 - 11 in |
Description
Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape V, Overall Length 10 in, Maximum Jaw Opening 2 1/8 in, Number of Jaw Positions 6, Jaw Width 1/2 in, Jaw Length 1 1/8 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No, Features One Piece Rivet, Finish Polished, Plier Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Head, Open End, 15mm (19ZC71)
- GEARWRENCH 3/4" Drive Impact Extension 6" (84885)
- INGERSOLL-RAND Trigger Assembly (2130-D1093)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 5/16" (BH 5/16)
- WESTWARD 12 in V-Jaw Tongue and Groove Plier, Serrated (53JX03)
- WESTWARD 7 in Curved Jaw Tongue and Groove Plier, Serrated (53JX07)
- WESTWARD 6 5/8 in Straight Jaw Tongue and Groove Plier, Serrated (1UKL7)
- WESTWARD 10 1/4 in Straight Jaw Tongue and Groove Plier, Serrated (1UKH8)
- WESTWARD 12 in Tongue and Groove Plier Serrated, Plastic Grip (793LA7)
- WESTWARD 20 in Straight Jaw Tongue and Groove Plier, Serrated (53JX04)
- KNIPEX 10 in Curved Jaw Tongue and Groove Plier Serrated, Plastic Grip (81 11 250)
- Westward Pliers