Shop All Locking Pliers
Westward
10 in Locking Adjusting Deluxe Cushion Grip Locking Plier
Mfr # 1ECG1
Zoro # G3112024
original price:
$12.67
10% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Handle
- Handle Type Ergonomic
- Jaw Length 1 1/8 in
- Jaw Width 2 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1ECG1
- Zoro # G3112024
- UPC # 190735747889
- Country of Origin China
- Category Locking Pliers
Dimensions
Jaw Length | 1 1/8 in |
Jaw Width | 2 5/8 in |
Overall Length | 10 in |
Length | 10" |
Overall Length Range | 9 - 11 in |
Description
Locking Plier, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Standard, Handle Opening Type Quick Release, Overall Length 10 in, Maximum Jaw Opening 1 22/25 in, Jaw Length 1 1/8 in, Includes Wire Cutter Yes, Tip Thickness 12/25 in, Grip Style Deluxe Cushion, Tether Ready No, Additional Tool Functions Wire Cutter, Non-Sparking No, Adjustment Mechanism Locking Adjusting, Features Ergonomic Handle, Finish Nickel Plated, Jaw Thickness 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Triple Taps 6-32, 8-32, 10-32 (625-32)
- CHANNELLOCK Adj. Wrench Set, 6", 10", Chrome, 2 Pc. (WS-2CB)
- HYDE Scraper Blade, 5 In, For 5FZH1, PK5 (19453)
- SIMONDS All Purpose 10 (73188000)
- WESTWARD 5 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECF8)
- WESTWARD 7 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECF9)
- WESTWARD Snap Ring Pliers, 1 pcs. (33HD66)
- WESTWARD 6 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECG3)
- WESTWARD Snap Ring Pliers, 16in. L, 1 pcs. (33HD62)
- WESTWARD Snap Ring Pliers, 1 pcs., 0.038in. Tip (33HD72)
- PROTO 9 1/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J289LNXL)
- Westward Pliers