Shop All Pipe Wrenches
Westward
10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench
Mfr # 3LY97
Zoro # G2870926
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Jaw Capacity 1 1/2 in
- Handle Material Cast Iron
- Jaw Type Serrated
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3LY97
- Zoro # G2870926
- UPC # 190735824382
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 10 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 1 1/2 in |
Handle Material | Cast Iron |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Capable |
Jaw Material | Alloy Steel |
Features | Floating Hook Jaw; Non Stick Adjustment Nut; Replaceable Hook and Heel Jaws |
Material | Steel |
Handle Type | I-Beam |
Standards | Federal Specification GGG-W-651E |
Corrosion Resistant | Yes |
Adjustment Type | Quick Adjust |
Jaw Texture | Serrated |
Finish | Natural |
Tether Style | Tether Capable |
Insulated | No |
Weight | 1.67 lb |
Handle Color | Red |
Ratcheting | No |
Adjustable | Manual |
Non-Magnetic | Yes |
Description
The Westward 3LY97 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench is the ideal tool for gripping and turning straight pipes, fittings, valves and similar objects. The floating hook jaw allows you to adjust your grip without having to reposition the wrench. With a non stick adjustment nut, you can work with ease knowing that the jaws will not stick or jam. The replaceable hook and heel jaws are crafted from alloy steel for durability. This cast iron pipe wrench has an overall length of 10 in., making it suitable for use on most applications. Equipped with features like the floating hook jaw and non stick adjustment nut, this Westward Straight Pipe Wrench is built to last.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN S2000 Tool Cabinet, 5 Drawer, Red, 26 in W x 18 in D x 37-1/2 in H (CMST32752RB)
- ELESA Revolving handle, VRTP.160+I A-1/2 (VRTP+I (inch sizes))
- WESTWARD Rip-Claw Hammer, Steel, Axe, Smooth, 16 Oz (6DWH4)
- TEKTON 1/4 Inch Security Bit Driver and Bit Set with Case, 37-Piece (DBH93102)
- WESTWARD 9 1/2 in L 2 5/8 in Cap. Cast Iron Hex Pipe Wrench (6ATY4)
- WESTWARD 12 in L 2 in Cap. Cast Iron Straight Pipe Wrench (3LY98)
- WESTWARD 10 in, 14 in L 1 1/2 in, 2 in Cap. Aluminum (4YR92)
- WESTWARD 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (1XJZ3)
- WESTWARD 14 3/4 in L 3 1/10 in Cap. Alloy Steel Monkey Wrench (39CG44)
- WESTWARD 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (6ATY7)
- STEEL GRIP ALUMINUM PIPE WRENCH 14"" (2254001)
- Westward Pipe Wrenches