Shop All Bar Clamps
Westward
10 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth
Mfr # 2FGN8
Zoro # G3237936
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Throat Depth (In.) 4 3/4 in
- Nominal Rail Size (In.) 1-3/16 x 9/16
- Bar Material Carbon Steel
- Nominal Clamping Pressure 2,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2FGN8
- Zoro # G3237936
- UPC # 190735795507
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4 3/4 in |
Nominal Rail Size (In.) | 1-3/16 x 9/16 |
Spindle Dia. (In.) | 7/8 |
Spindle Diameter1 | 7/8 in |
Max Throat Depth | 4 - 5" |
Throat Depth1 | 4 3/4 in |
Details
Handle Material | Steel |
Bar Material | Carbon Steel |
Nominal Clamping Pressure | 2,600 lb |
Pad Type | Smooth, Swivel |
Item | Bar Clamp |
Opening (In.) | 10 in |
Max. Jaw Opening (In.) | 10 in |
Type | Economy |
Duty Rating | Heavy Duty |
Slide Mechanism | Bar Slide |
Bar Thickness | 1 3/16 in |
Handle Style | Sliding T |
Max Jaw Opening | 12" or less |
Shape | F |
Clamping Capacity1 | 10 in |
Clamping Force1 | 2,600 lb |
Jaw Pad Type | Swivel |
Sliding Mechanism | Bar Slide |
Description
Bar Clamp, Handle Style Sliding T, Clamping Capacity 10 in, Clamping Force 2,600 lb, Throat Depth 4 3/4 in, Jaw Pad Type Swivel, Sliding Mechanism Bar Slide, Bar Thickness 1 3/16 in, Application -, Bar Material Carbon Steel, Handle Material Steel, Includes -, Spindle Diameter 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 29-Piece Drill Bit Stand 1/16-1/2in (60172)
- BONDHUS Set 8 Cushion Grip Loop Hex T-Handle 6" 3/32-1/4" (46432)
- LYNDEX-NIKKEN Collet, ER32, 5mm (E32-196)
- TECHNIKS Tapping Collet, 10mm Shank, ER32 (05606-DIN)
- WESTWARD 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN9)
- WESTWARD Bar Clamp, Steel, Standard Rail, 300lb, 80mm (806EN4)
- WESTWARD 36 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D590)
- WESTWARD 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (2FGN7)
- WESTWARD 24 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D588)
- WESTWARD 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (10D559)
- BESSEY 36 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM36)
- Westward Bar Clamps