Shop All Utility Knife Blades
Westward
1-Pt Sngle Edge Pckt Knife Blde, 13/32" W
Mfr # 2ZRK1
Zoro # G1698681
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13/32 in
- Length 2 1/2 in
- Material Carbon Steel
- Blade Width 13/32 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2ZRK1
- Zoro # G1698681
- UPC # 190735804360
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 13/32 in |
Length | 2 1/2 in |
Blade Width | 13/32 in |
Blade Length | 2 1/2 in |
Description
When you need to cut materials, the Westward Utility Blade is an essential tool. It can be used for general purpose cutting applications. The carbon steel blade is 2 1/2 in. long and 13/32" wide. This utility knife blade has a sharp sheepfoot point type and can be used for general purpose cutting applications. With a 0.04 in thickness, this single edge blade fits most standard utility knives on the market today. The Westward Utility Blade is an effective tool that will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (4WR)
- GREAT NECK Hacksaw Frame, 12" (50)
- DYNABRADE Air Drill, Industrial, In-Line, 1/4 In. (53078)
- IRWIN DRILLBIT 7/8""X4"" SPDBRMX (1866036)
- WESTWARD 2-Point Utility Blade, 11/16" W, PK10 (2ZRN6)
- WESTWARD 2-Pt Unbrkable Blade, 23/32" W, PK5 (2ZRK4)
- WESTWARD Snap-off Utility Blade, 18mm W, PK50 (2ZRL8)
- WESTWARD Snap-off Utility Blade, 9mm W, PK3 (2ZRJ7)
- WESTWARD Snap-off Utility Blade, 18mm W, PK10 (2ZRL7)
- WESTWARD Hook Linoleum Blade, 2in W, 3-3/4in L (2ZRK3)
- MILWAUKEE TOOL 5 PC Drywall Utility Knife Blades (48-22-1933)
- Westward Utility Knife Blades