Shop All Impact Sockets
Westward
1 in Drive Impact Socket 90 mm Size 6 pt Deep Depth, Black Oxide
Mfr # 21WM15
Zoro # G5304187
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Size 90 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 5 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21WM15
- Zoro # G5304187
- UPC # 190735768891
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1 in |
Socket Size | 90 mm |
Overall Length | 5 5/16 in |
Size | 90mm |
Socket Depth | Deep |
Socket Length | 5 5/16 in |
Description
Impact Socket, Socket Size 90 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 5 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Combo Kit W/Addl Battery, Li-Ion, 20V (DCK590L2/DCB200)
- STARRETT Digital Caliper, 0-6"/0-150mm Range (EC799A-6/150 W/SLC)
- REMGRIT 4" Circular Saw Blade (GC406)
- AIRLOC Leveling Mount, 14,000 Lb Cap, 2 9/32 In (1.30004.56)
- WESTWARD 1 in Drive Impact Socket 26 mm Size 6 pt Deep Depth, Black Oxide (21WL97)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (4LXN7)
- WESTWARD 1/2 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (4LXE5)
- WESTWARD 3/8 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (4LYG3)
- WESTWARD 3/8 in Drive Impact Socket 13/16 in Size 6 pt Standard Depth, Black Oxide (4LYJ2)
- WESTWARD 1/2 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (4LXP1)
- WRIGHT TOOL 1 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (8813)
- Westward Impact Sockets