Shop All Impact Sockets
Westward
1 in Drive Impact Socket 26 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 21WL76
Zoro # G5309227
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Size 26 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 21WL76
- Zoro # G5309227
- UPC # 190735768518
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1 in |
Socket Size | 26 mm |
Overall Length | 2 3/8 in |
Size | 26mm |
Socket Depth | Standard |
Socket Length | 2 3/8 in |
Description
Impact Socket, Socket Size 26 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Lenox Gold 6 in. Bi-Metal Reciprocating Saw Blade 14 TPI 5 pk (210946114GR)
- MAHR Wireless Receiver, USB (4102220)
- LYNDEX-NIKKEN Tap Holder, #3, CAT40, 9.19in Length (C4005-1375-9.19)
- WESTWARD Open End Wrench, 18x19mm, 9 L (1EYN7)
- WESTWARD 3/4 in Drive Impact Socket 42 mm Size 6 pt Deep Depth, Black Oxide (21WL47)
- WESTWARD 1/4 in Drive Impact Socket 8 mm Size 6 pt Deep Depth, Black Oxide (4LXX9)
- WESTWARD 1/2 in Drive Impact Socket 35 mm Size 6 pt Standard Depth, Black Oxide (5DFP1)
- WESTWARD 1/4 in Drive Impact Socket 6 mm Size 6 pt Deep Depth, Black Oxide (4LXX5)
- WESTWARD 1 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (21WM21)
- WESTWARD 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (4LXG5)
- SUNEX 3/4" Drive Impact Socket 6 (450719)
- Westward Impact Sockets