Shop All Impact Sockets
Westward
1 in Drive Impact Socket 2 7/8 in Size 6 pt Deep Depth, Black Oxide
Mfr # 21WM67
Zoro # G5311537
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Size 2 7/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 21WM67
- Zoro # G5311537
- UPC # 190735769416
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1 in |
Socket Size | 2 7/8 in |
Overall Length | 4 15/16 in |
Size | 2-7/8 in |
Socket Depth | Deep |
Socket Length | 4 15/16 in |
Description
Impact Socket, Socket Size 2 7/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 4 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/2" Drive Adapter, SAE, 1 pcs, Natural (EX-377-B-6)
- CAPRI TOOLS 4mm x 5mm Slim Mini Open End Wrench, Metric (CP11830-0405)
- HASSAY SAVAGE CO Keyway Broach, Hex, W 7/16, Cut L 1-3/8 (12028)
- BOSCH 1'' Spade Bit (DSBS1013)
- WESTWARD 1 in Drive Impact Socket 90 mm Size 6 pt Deep Depth, Black Oxide (21WM15)
- WESTWARD 3/8 in Drive Impact Socket 13/16 in Size 6 pt Standard Depth, Black Oxide (4LYJ2)
- WESTWARD 1/4 in Drive Impact Socket 4 mm Size 6 pt Deep Depth, Black Oxide (4LXX1)
- WESTWARD 3/8 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (4LYV2)
- WESTWARD 3/4 in Drive Impact Socket 1 13/16 in Size 6 pt Deep Depth, Black Oxide (21WN14)
- WESTWARD 1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide (4LYA1)
- URREA 1" Drive 6-Point Deep Impact Socket 1-15/16" (10031L)
- Westward Sockets & Ratchets