Shop All Impact Sockets
Westward
1 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide
Mfr # 21WM17
Zoro # G5304205
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Size 15/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21WM17
- Zoro # G5304205
- UPC # 190735768914
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1 in |
Socket Size | 15/16 in |
Overall Length | 2 1/4 in |
Size | 15/16 in |
Socket Depth | Standard |
Socket Length | 2 1/4 in |
Description
Impact Socket, Socket Size 15/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Standard Paper Filter (579543101)
- PROTO Combination Wrench, 6-29/32" Length (J1211M-T500)
- MITUTOYO Dial Test Indicator, 40mm Dial, Yellow (513-405-10H)
- AVK Thread Conversion Kit, 8-32, UNC, 2 pcs. (AAT202-832)
- WESTWARD 1 in Drive Impact Socket 2 3/8 in Size 6 pt Standard Depth, Black Oxide (21WN30)
- WESTWARD 1 in Drive Impact Socket 2 1/4 in Size 6 pt Standard Depth, Black Oxide (21WN29)
- WESTWARD 1 in Drive Impact Socket 2 1/2 in Size 6 pt Standard Depth, Black Oxide (21WM32)
- WESTWARD 1/4 in Drive Impact Socket 3/8 in Size 6 pt Deep Depth, Black Oxide (4LXW8)
- WESTWARD 1/2 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (4LXJ8)
- WESTWARD 1/4 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (4LXY6)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-1/16" (84868)
- Westward Impact Sockets