Shop All Impact Sockets
Westward
1 in Drive Impact Socket 1 7/8 in Size 6 pt Standard Depth, Black Oxide
Mfr # 21WN27
Zoro # G5312964
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Size 1 7/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21WN27
- Zoro # G5312964
- UPC # 190735770009
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1 in |
Socket Size | 1 7/8 in |
Overall Length | 2 27/32 in |
Size | 1-7/8 in |
Socket Depth | Standard |
Socket Length | 2 27/32 in |
Description
Impact Socket, Socket Size 1 7/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 2 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON Wide Blade Contractor TS Measuring Tape, (93435)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduce Shank Drill Bit Set, Number of Flutes: 2 (DWD833SD-CO-WOOD)
- PARTNERS BRAND Disposable Safety Cutter, Blue, PK6 Safety Blade, 6 PK (KN126)
- RIDGID Drain Cleaning Cable, 5/8 In. x 25 ft. (C-25)
- WESTWARD 1 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (21WM17)
- WESTWARD 1 in Drive Impact Socket 2 9/16 in Size 6 pt Standard Depth, Black Oxide (21WM33)
- WESTWARD 1 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (21WM21)
- WESTWARD 1/2 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide (4LXF8)
- WESTWARD 1/4 in Drive Impact Socket 3/16 in Size 6 pt Standard Depth, Black Oxide (4LXZ4)
- WESTWARD 1/2 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (4LXP1)
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (J7434H)
- Westward Sockets & Ratchets