Shop All Sockets
Westward
1 in Drive, 77mm 12 pt Metric Socket, 12 Points
Mfr # 45J256
Zoro # G5635271
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1 in |
Overall Length | 4 in |
Size | 77mm |
Socket Sizes | 77mm |
Socket Depth | Standard |
Socket Size | 77 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Standards | DIN 899 |
Item | Socket |
Drive Type | Hand |
Tether Capable | Tether Capable |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Tether Ready | Yes |
Non-Sparking | No |
Insulated | No |
Locking | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 77 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1 in, Metric, Impact Rated No, Standards DIN 899
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Hook Cutter, Plastic 7 in L (KCJ-XC-35Y)
- MILWAUKEE TOOL 3/16" Nut Driver (48-22-2420)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 10mm (84460)
- HHIP MT3 Inside To MT2 Outside Drill Sleeve (3900-1845)
- WESTWARD 1 in Drive, 80mm 12 pt Metric Socket, 12 Points (45J257)
- WESTWARD 3/4 in Drive, 28mm 12 pt Metric Socket, 12 Points (20HW68)
- WESTWARD 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YU64)
- WESTWARD 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YT75)
- WESTWARD 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (53YU17)
- WESTWARD 3/8 in Drive, 25mm Hex Metric Socket, 6 Points (53YT68)
- PROTO 1/4 in Drive, 1/2" 6 pt SAE Socket, 6 Points (J4716B)
- Westward Sockets & Ratchets