Shop All Sockets
Westward
1 in Drive, 71mm 12 pt Metric Socket, 12 Points
Mfr # 45J254
Zoro # G5685032
original price:
$93.43
73% off
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 43/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1 in |
Overall Length | 3 43/64 in |
Size | 71mm |
Socket Depth | Standard |
Socket Sizes | 71mm |
Socket Size | 71 mm |
Description
Socket, Socket Size 71 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1 in, Metric, Impact Rated No, Standards DIN 899
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F9/32)
- STARRETT Indicator Contact Point, 1 In L, Rounded (PT06677B)
- SUPERCUT 72-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (402407)
- VULCAN Hawk Aluminum 13X13In Wood Hdl (169503L)
- WESTWARD 1 in Drive, 70mm 12 pt Metric Socket, 12 Points (45J253)
- WESTWARD 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (53YU85)
- WESTWARD 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (53YR69)
- WESTWARD 3/8 in Drive, 16mm 6 pt Metric Socket, 6 Points (1FAB4)
- WESTWARD 3/8 in Drive, 11mm 12 pt Metric Socket, 12 Points (33M348)
- WESTWARD 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (10E895)
- BETA Socket End Wrench, Size 20mm, 6 pt. (952)
- Westward Sockets