Shop All Sockets
Westward
1 in Drive, 67mm 12 pt Metric Socket, 12 Points
Mfr # 45J252
Zoro # G5588362
original price:
$60.77
7% off
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1 in |
Overall Length | 3 1/2 in |
Size | 67mm |
Socket Depth | Standard |
Socket Sizes | 67mm |
Socket Size | 67 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Socket |
Standards | DIN 899 |
Tether Capable | Tether Capable |
Drive Type | Hand |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Non-Sparking | No |
Insulated | No |
Locking | No |
Socket Shape | 12-Point |
Tether Ready | Yes |
Description
Socket, Socket Size 67 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1 in, Metric, Impact Rated No, Standards DIN 899
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39414CLB134115)
- WESTWARD 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (53YU18)
- PFERD 4" Square File - Bastard Cut (11081)
- MILWAUKEE TOOL Rotary Tool Kit (2525-21)
- WESTWARD 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YT20)
- WESTWARD 1/2 in Drive, 11/16" Triple Square SAE Socket, 12 Points (53YU49)
- WESTWARD 3/4 in Drive, 29mm 12 pt Metric Socket, 12 Points (5MX50)
- WESTWARD 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (10E307)
- WESTWARD 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (53YU52)
- WESTWARD 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YT05)
- WESTWARD 3/8 in Drive, 24mm Triple Square Metric Socket, 12 Points (53YT32)
- Westward Sockets