Shop All Sockets
Westward
1 in Drive, 55mm 12 pt Metric Socket, 12 Points
Mfr # 45J247
Zoro # G5829311
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1 in |
Overall Length | 3 5/32 in |
Size | 55mm |
Socket Depth | Standard |
Socket Sizes | 55mm |
Socket Size | 55 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Drive Type | Hand |
Item | Socket |
Standards | DIN 899 |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | Metric |
Tether Style | Tether Capable |
Tether Ready | Yes |
Non-Sparking | No |
Locking | No |
Socket Shape | 12-Point |
Insulated | No |
Description
Socket, Socket Size 55 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1 in, Metric, Impact Rated No, Standards DIN 899
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWL6)
- WALTER SURFACE TECHNOLOGIES 29pc. 118 Degrees Drill Bit Set (01E118)
- GEDORE Tubular Box Wrench, 17x19mm, Includes: Not Applicable (26 R 17X19)
- ICS Drive Sprocket, 8T (70949)
- WESTWARD 1 in Drive, 54mm 12 pt Metric Socket, 12 Points (45J246)
- WESTWARD 3/4 in Drive, 2-3/16" 12 pt SAE Socket, 12 Points (45J208)
- WESTWARD 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YT10)
- WESTWARD 3/4 in Drive, 35mm 6 pt Metric Socket, 6 Points (10E327)
- WESTWARD 3/8 in Drive, 16mm Hex Metric Socket, 6 Points (53YT59)
- WESTWARD 3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YT84)
- PROTO 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (J5420B)
- Westward Sockets & Ratchets