Shop All Sockets
Westward
1 in Drive, 46mm 12 pt Metric Socket, 12 Points
Mfr # 45J244
Zoro # G5662815
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1 in |
Overall Length | 3 in |
Size | 46mm |
Socket Depth | Standard |
Socket Sizes | 46mm |
Socket Size | 46 mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Socket |
Tether Capable | Tether Capable |
Drive Type | Hand |
Standards | DIN 899 |
Measurement Type | Metric |
Impact Rated | No |
Tether Style | Tether Capable |
Insulated | No |
Non-Sparking | No |
Locking | No |
Tether Ready | Yes |
Socket Shape | 12-Point |
Description
Socket, Socket Size 46 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1 in, Metric, Impact Rated No, Standards DIN 899
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 18mm (JSCVM18)
- VERMONT GAGE Pin Gage, Plus, Go, Class X, 0.0590in (141105900)
- WIDIA Spiral Point Tap, Plug, 3 (5367034)
- HHIP 10 Piece R8 3-20mm Round Collet Set (3903-0006)
- WESTWARD 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (53YV10)
- WESTWARD 3/8 in Drive, 15mm Hex Metric Socket, 6 Points (53YT58)
- WESTWARD 3/8" Drive, 10" Breaker Bar, Chrome (33M360)
- WESTWARD 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points (53YU58)
- WESTWARD 3/4 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (10E303)
- WESTWARD 3/4 in Drive, 21mm 12 pt Metric Socket, 12 Points (5MX44)
- MILWAUKEE TOOL 3/8 in. Drive 18mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0118)
- Westward Sockets