Shop All Sockets
Westward
1 in Drive, 2-7/16" 12 pt SAE Socket, 12 Points
Mfr # 45J232
Zoro # G5837133
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1 in |
Overall Length | 3 7/16 in |
Size | 2-7/16" |
Socket Depth | Standard |
Socket Sizes | 2-7/16 in |
Socket Size | 2 7/16 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Drive Type | Hand |
Item | Socket |
Tether Capable | Tether Capable |
Standards | ASME B107.1 |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Insulated | No |
Tether Ready | Yes |
Socket Shape | 12-Point |
Non-Sparking | No |
Locking | No |
Description
Socket, Socket Size 2 7/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Band Clamp Tool, 10" L x 3-23/64" W (85 51 250AFSBA)
- DRILL AMERICA 1-1/16" Hex Shank Long Bridge Reamer 12"OAL (DWRRB1-1/16HEX-LONG)
- AIR LOCKER 7/8 Inch to 1-3/4 Inch Coil Roofing Nailer (Side Load) (AL45V2)
- MILWAUKEE TOOL 3/8 in Drive Socket Set Metric, SAE 19 Pieces 6 mm to 24 mm , Chrome (49-66-6801)
- WESTWARD 1 in Drive, 2-1/2" 12 pt SAE Socket, 12 Points (45J233)
- WESTWARD 1/2 in Drive, 20mm Hex Metric Socket, 6 Points (53YV11)
- WESTWARD 3/4 in Drive, 24mm 6 pt Metric Socket, 6 Points (10E320)
- WESTWARD 1/2 in Drive, 3/8" Hex SAE Socket, 6 Points (53YU05)
- WESTWARD 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (53YP91)
- WESTWARD 3/8 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YT95)
- BETA Hexagon Hand Socket, 24mm (009200024)
- Westward Sockets & Ratchets