Shop All Sockets
Westward
1 in Drive, 2-3/4" 12 pt SAE Socket, 12 Points
Mfr # 45J236
Zoro # G6208474
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 43/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1 in |
Overall Length | 3 43/64 in |
Size | 2-3/4" |
Socket Sizes | 2-3/4 in |
Socket Depth | Standard |
Socket Size | 2 3/4 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Standards | ASME B107.1 |
Item | Socket |
Tether Capable | Tether Capable |
Drive Type | Hand |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Non-Sparking | No |
Locking | No |
Tether Ready | Yes |
Insulated | No |
Socket Shape | 12-Point |
Description
Socket, Socket Size 2 3/4 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/2 x 82 deg HSS 6FLT 3/8 SK Cntsnk (55026)
- PROTO 3/4 in Drive, 15/16" Spline SAE Socket, 12 Points (J5532SPL)
- FOWLER Rotocal Electronic Rotor Gage (FOW74-150-004)
- PROTO 1/2" Drive Electronic Flex Head Torque Wrench 12.5-250 ft-lbs (J6014EFX)
- WESTWARD 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (53YU08)
- WESTWARD 1/2 in Drive, 23mm Hex Metric Socket, 6 Points (53YU35)
- WESTWARD 3/8 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YT23)
- WESTWARD 1/2 in Drive, 5/8" Torx(R) SAE Socket, 12 Points (53YV27)
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E265)
- WESTWARD 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (53YU36)
- KO-KEN Socket 9/16 6 Point 50mm 1/4 Sq. Drive (2300A-9/16)
- Westward Sockets