Shop All Sockets
Westward
1 in Drive, 2" 12 pt SAE Socket, 12 Points
Mfr # 45J225
Zoro # G5702146
original price:
$36.09
9% off
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1 in |
Overall Length | 3 in |
Size | 2" |
Socket Depth | Standard |
Socket Sizes | 2 in |
Socket Size | 2 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Standards | ASME B107.1 |
Tether Capable | Tether Capable |
Drive Type | Hand |
Item | Socket |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Insulated | No |
Locking | No |
Socket Shape | 12-Point |
Tether Ready | Yes |
Non-Sparking | No |
Description
Socket, Socket Size 2 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #42 (47776)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #22 (44092)
- GUARDAIR Thumb Lever Air Gun, 18" Extension (900LJ018AA)
- KIPP Wing Grip, Mini, D=1/4-20 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0A2)
- WESTWARD 1 in Drive, 1-3/4" 12 pt SAE Socket, 12 Points (45J222)
- WESTWARD 1 in Drive, 1-13/16" 12 pt SAE Socket, 12 Points (45J223)
- WESTWARD Breaker Bar, 1 " Dr, 26 " (45J265)
- WESTWARD 1/2 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YU69)
- WESTWARD 1/2 in Drive, 32mm Triple Square Metric Socket, 12 Points (53YU82)
- WESTWARD 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (10E199)
- DURSTON MANUFACTURING 16 Black Magrail Low Profile No Stud (MR16BK)
- Westward Sockets & Ratchets