Shop All Sockets
Westward
1 in Drive, 1-7/8" 12 pt SAE Socket, 12 Points
Mfr # 45J224
Zoro # G5641072
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1 in |
Overall Length | 3 in |
Size | 1-7/8" |
Socket Sizes | 1-7/8 in |
Socket Depth | Standard |
Socket Size | 1 7/8 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Socket |
Drive Type | Hand |
Standards | ASME B107.1 |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Non-Sparking | No |
Locking | No |
Insulated | No |
Tether Ready | Yes |
Socket Shape | 12-Point |
Description
Socket, Socket Size 1 7/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST TOOL & CUTLERY Repl Blades For M1200 (MWT-1200R)
- GENERAL TOOLS Vernier Caliper, Steel, 2-9/16" Jaw D (722)
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD41/64)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP SGL EYE, 2.5-3.0" ROD (03310009)
- WESTWARD 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YT96)
- WESTWARD 1 in Drive, 2" 12 pt SAE Socket, 12 Points (45J225)
- WESTWARD 3/4 in Drive, 1-11/16" 6 pt SAE Socket, 6 Points (10E285)
- WESTWARD 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YT10)
- WESTWARD 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (53YU19)
- WESTWARD 3/4 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (10E280)
- WESTWARD 1/2 in Drive, 22mm Hex Metric Socket, 6 Points (53YU34)
- Westward Sockets & Ratchets