Shop All Sockets
Westward
1 in Drive, 1-3/4" 12 pt SAE Socket, 12 Points
Mfr # 45J222
Zoro # G5618295
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1 in |
Overall Length | 3 in |
Size | 1-3/4" |
Socket Depth | Standard |
Socket Sizes | 1-3/4 in |
Socket Size | 1 3/4 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Item | Socket |
Standards | ASME B107.1 |
Tether Capable | Tether Capable |
Drive Type | Hand |
Measurement Type | SAE |
Impact Rated | No |
Tether Style | Tether Capable |
Locking | No |
Socket Shape | 12-Point |
Insulated | No |
Tether Ready | Yes |
Non-Sparking | No |
Description
Socket, Socket Size 1 3/4 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Impact Socket Set, Metric, 19 pcs (J72216)
- PRECISION TWIST DRILL Spiral Point Tap, 1/2"X13, UNC (15851/2X13H33FLNO2)
- STEELMAN 7-Spline Small Diameter Socket, 3/4" Inner Dia. (78546)
- KRAFT TOOL Ripping Hammer w/Wood Handle, 20 oz. (GG219)
- WESTWARD 1 in Drive, 1-13/16" 12 pt SAE Socket, 12 Points (45J223)
- WESTWARD 1 in Drive, 2" 12 pt SAE Socket, 12 Points (45J225)
- WESTWARD 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (53YV18)
- WESTWARD 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (10E255)
- WESTWARD 3/4 in Drive, 3/4" 12 pt SAE Socket, 12 Points (20HW65)
- WESTWARD 3/8 in Drive, SAE Socket, 6 Points (20HW60)
- TEKTON 3/4 Inch Drive x 15/16 Inch 12-Point Socket (SHD32224)
- Westward Sockets