Shop All Sockets
Westward
1 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points
Mfr # 45J219
Zoro # G9173184
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1 in |
Overall Length | 2 9/16 in |
Size | 1-1/2" |
Socket Depth | Standard |
Socket Sizes | 1-1/2 in |
Socket Size | 1 1/2 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Standards | ASME B107.1 |
Item | Socket |
Drive Type | Hand |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Socket Shape | 12-Point |
Locking | No |
Tether Ready | Yes |
Insulated | No |
Non-Sparking | No |
Description
Socket, Socket Size 1 1/2 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Plastic Tie Wire Reel (GG309)
- SLUGGER BY FEIN Annular Cutter, 15/16" dia., 2" Cutting D (63134238042)
- WERNER Tool Belt - Xl (M110004)
- UNIBOR 1/8in- 1/2in Impact Pro Step Drill, Spiral Flute (06S1EIMPCO)
- WESTWARD 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (53YR37)
- WESTWARD 3/8 in Drive, 16mm 12 pt Metric Socket, 12 Points (5MT73)
- WESTWARD 3/4 in Drive, 19mm 6 pt Metric Socket, 6 Points (10E316)
- WESTWARD 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (10E252)
- WESTWARD 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (10E276)
- WESTWARD 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (53YU16)
- WESTWARD 3/8 in Drive, 6mm Hex Metric Socket, 6 Points (53YT49)
- Westward Sockets