Shop All Socket Sets
Westward
1" Drive Socket Wrench Set SAE 17 Pieces 1 7/16 in to 2 1/2 in , Chrome
Mfr # 42W522
Zoro # G6181926
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size Range 1 7/16 in to 2 1/2 in
- Flex Socket Point Styles Included None
- Includes (1) 1" Drive Pear Ratchet Head; (1) Universal Handle: 22"; (2) Drive Extensions: 6", 16"; (1) Sliding T Drive Plug; (1) Metal Case
- Standards ASME B107
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 42W522
- Zoro # G6181926
- UPC # 190735831670
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Socket Size Range | 1 7/16 in to 2 1/2 in |
Drive Size | 1" |
Socket Size | 1 1/2 in, 1 11/16 in, 1 3/4 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 2 1/2 in, 2 1/4 in, 2 3/16 in, 2 3/8 in, 2 in |
Standard Socket Size | 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 7/8 in, 2 in, 2 3/16 in, 2 1/4 in, 2 3/8 in, 2 1/2 in |
Standard Socket Style/Size | Standard 12-Point: 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 7/8 in, 2 in, 2-3/16 in, 2-1/4 in, 2-3/8 in, 2-1/2 in |
Head Width | 2 13/16 in |
Description
Product details about the WESTWARD - 42W522 Socket Wrench Set.
A socket wrench set consists of a handle or wrench with a ratcheting mechanism and interchangeable sockets of different sizes. This versatile tool enables users to tighten or loosen nuts and bolts efficiently, offering adaptability and convenience across a wide range of applications.
The WESTWARD - 42W522 Socket Wrench Set is a comprehensive toolset designed for SAE measurements. It includes standard sockets in sizes ranging from 1 7/16 in to 2 1/2 in, providing versatility for various tasks. The set also features a minimum arc swing of 15 degrees and comes with an array of socket sizes including: 1-1/2 in, 1-11/16 in, 1-3/4 in, and more. This set is built to accommodate the needs of different projects requiring specific socket sizes.
Constructed from alloy steel, this socket wrench set offers durability and resistance against corrosion due to its chrome finish. The pear head shape ratchet included measures at a length of approximately six-and-a-half inches with a head thickness of one-and-five-eighths inches. Its knurled grip style provides users with better control during use while the hand drive type allows manual operation.
This product contains seventeen pieces which include one universal handle measuring twenty-two inches long, two drive extensions (6" and 16"), one sliding T-drive plug along with eleven standard twelve-point sockets all housed within a metal box featuring removable top container feature for easy access and storage. Please note that this set does not include deep or flex sockets nor are the tools tether capable.
A socket wrench set consists of a handle or wrench with a ratcheting mechanism and interchangeable sockets of different sizes. This versatile tool enables users to tighten or loosen nuts and bolts efficiently, offering adaptability and convenience across a wide range of applications.
The WESTWARD - 42W522 Socket Wrench Set is a comprehensive toolset designed for SAE measurements. It includes standard sockets in sizes ranging from 1 7/16 in to 2 1/2 in, providing versatility for various tasks. The set also features a minimum arc swing of 15 degrees and comes with an array of socket sizes including: 1-1/2 in, 1-11/16 in, 1-3/4 in, and more. This set is built to accommodate the needs of different projects requiring specific socket sizes.
Constructed from alloy steel, this socket wrench set offers durability and resistance against corrosion due to its chrome finish. The pear head shape ratchet included measures at a length of approximately six-and-a-half inches with a head thickness of one-and-five-eighths inches. Its knurled grip style provides users with better control during use while the hand drive type allows manual operation.
This product contains seventeen pieces which include one universal handle measuring twenty-two inches long, two drive extensions (6" and 16"), one sliding T-drive plug along with eleven standard twelve-point sockets all housed within a metal box featuring removable top container feature for easy access and storage. Please note that this set does not include deep or flex sockets nor are the tools tether capable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Deluxe Ball Knob, 5/8-18 Thread Size, 0.75" Type, GP Phenolic (0155-E)
- RED DEVIL 6 in 1 Master Painter Painters Tool (218186)
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD33/64)
- KLEIN TOOLS Pin Punch, 3/32-Inch Point Diameter, 4-3/4-Inch (66321)
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN40)
- WESTWARD 1/4" Drive Socket Set SAE, Metric 47 Pieces 3.5 mm to 12 mm, 5/32 in to 1/2 in , Chrome (53PN22)
- WESTWARD 3/8 in Drive Socket Wrench Set Metric, SAE 23 Pieces 1/4 in to 3/4 in, 8 mm to 19 mm , Chrome (33M312)
- WESTWARD 1/4" Drive Socket Wrench Set SAE 27 Pieces 5/32 in to 9/16 in , Chrome (1EZR2)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN71)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN62)
- POWERBUILT 9Pc Deluxe Axle Nut Socket Set Kit61 (648991)
- Westward Sockets & Ratchets