Shop All Drill Bit Blanks
Westward
1-5/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NTA4
Zoro # G3824457
product price: $0.40
/ea
$0.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #60
- Size - Decimal #60 - 0.0400
- Size #60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NTA4
- Zoro # G3824457
- UPC # 190735883938
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #60 |
Size - Decimal | #60 - 0.0400 |
Size | #60 |
Overall Length | 1 5/8 in |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #60 (0.0400) |
Dimension Type | Wire |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Decimal Equivalent | 0.0400 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shop By | Closeouts |
Description
Jobber Drill Blank, Wire, High Speed Steel, #60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" x 6" Heavy Duty Spade Bit (DW1574)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4080)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18in x 36in Blue Top / Yellow Bottom (TSF-1836-BLUY)
- GRAY TOOLS 6-1/4" Lineman's Combination Plier, With Cutter (B210B)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRT0)
- WESTWARD 3-1/2" HSS Bright Jobber Length Drill Bit (6NRV7)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY4)
- WESTWARD 5-5/8" HSS Bright Jobber Length Drill Bit (6NRP6)
- WESTWARD 29pc. HSS 135 Degrees Drill Bit Set (6NTA5)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU7)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- Westward Tool Blanks