Shop All Drill Bit Blanks
Westward
1-5/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NTA3
Zoro # G3824441
product price: $0.40
/ea
$0.40
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #59
- Size - Decimal #59 - 0.0410
- Size #59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NTA3
- Zoro # G3824441
- UPC # 190735883921
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #59 |
Size - Decimal | #59 - 0.0410 |
Size | #59 |
Overall Length | 1 5/8 in |
Size- Decimal | #59 (0.0410) |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Wire |
Decimal Equivalent | 0.0410 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shop By | Closeouts |
Description
Jobber Drill Blank, Wire, High Speed Steel, #59
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Cabinet Kit, Intermediate & Top Chest, 13-Drawers Total, Stainless Steel (361LM9)
- GREY PNEUMATIC 1/4" Drive Universal Set, Metric, 12 pcs (9712UMG)
- BOSCH Switch (1619P06587)
- DEWALT Diamond Swing Blade (DWA4241)
- WESTWARD 2" HSS Bright Jobber Length Drill Bit (6NRZ1)
- WESTWARD 5" HSS Bright Jobber Length Drill Bit (6NRU0)
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRR9)
- WESTWARD 5-1/2" Bright Jobber Length Drill Bit (6NRP5)
- WESTWARD 4-3/8" Bright Jobber Length Drill Bit (6NRN6)
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRV8)
- WESTWARD 2-3/8" HSS Bright Jobber Length Drill Bit (6NRY4)
- Westward Tool Blanks