Shop All Drill Bit Blanks
Westward
1-5/8" HSS Bright Jobber Length Drill Bit
Mfr # 6NTA2
Zoro # G3824432
product price: $0.40
/ea
$0.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Measurement System Wire
- Size-Diameter #58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6NTA2
- Zoro # G3824432
- UPC # 190735883914
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Drill Bit Dimension Type | Wire |
Size-Diameter | #58 |
Drill Bit Size | #58 |
Size - Decimal | #58 - 0.0420 |
Size | #58 |
Shank Dia. | 0.0420" |
Overall Length | 1 5/8 in |
Flute Length | 11/16" |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Size- Decimal | #58 (0.0420) |
Description
Jobber Drill Blank, Wire, High Speed Steel, #58
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 19-Piece, 6-24 mm (WRC95303)
- CEDARBERG Snap-Loc Systems ™ 1/2 System 3/8 Nozzle Pac of 4 (8450-15)
- RIDGID Tubing Cutter Wheel For 1ATH8/4A515 (E-4546)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-1/8In (600024CF)
- WESTWARD 1-5/8" HSS Bright Jobber Length Drill Bit (6NTA3)
- WESTWARD 5" HSS Bright Jobber Length Drill Bit (6NRU0)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX2)
- WESTWARD 3-1/8" HSS Bright Jobber Length Drill Bit (6NRW8)
- WESTWARD 5-1/4" HSS Bright Jobber Length Drill Bit (6NRP3)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX3)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRX8)
- Westward Tool Blanks