Shop All Drill Bit Blanks
Westward
1-3/4" HSS Bright Jobber Length Drill Bit
Mfr # 6NTA1
Zoro # G3824423
$0.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #57
- Size - Decimal #57 - 0.0430
- Size #57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 6NTA1
- Zoro # G3824423
- UPC # 190735883907
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #57 |
Size - Decimal | #57 - 0.0430 |
Size | #57 |
Overall Length | 1 3/4 in |
Dimension Type | Wire |
Size- Decimal | #57 (0.0430) |
Overall Length Trade Name | Jobber Length |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.0430 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Shop By | Closeouts |
Description
Jobber Drill Blank, Wire, High Speed Steel, #57
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8 X 3/8 X 3/4 4 Flute M42 Cobalt Fine-Pitch Roughing End Mill (5823-0375)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (21073824GR)
- SOG Utility Knife, Straight, 3" Blade L (15-38-09-57)
- PROTO CROW BAR LARGE 36" (PO55-104)
- WESTWARD 4-3/8" Bright Jobber Length Drill Bit (6NRN6)
- WESTWARD 29pc. HSS 135 Degrees Drill Bit Set (6NTA5)
- WESTWARD 5" HSS Bright Jobber Length Drill Bit (6NRT9)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU9)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW2)
- WESTWARD 4" HSS Bright Jobber Length Drill Bit (6NRR2)
- WESTWARD 4-3/8" HSS Bright Jobber Length Drill Bit (6NRT2)
- Westward Drill Bit Blanks