Shop All Hole Saws
This Product is Discontinued
Westward
1-1/4" Carbon Steel Hole Saw (Discontinued)
Mfr # 45EG74
Zoro # G0699417
This Product is Discontinued
Key Features
- Primary Saw Application Wood
- Tooth Material Carbon Steel
- Application Metal, Wood, and Plastic
- Max. Cutting Depth 1 in
- Arbor Design Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 in |
Thread Size | 1/2"-20 |
Shank Size | 1/4 in Hex |
Saw Dia. | 1 1/4 in |
Pilot Drill Size | 1/4 in dia x 4 in L |
Details
Primary Saw Application | Wood |
Tooth Material | Carbon Steel |
Application | Metal, Wood, and Plastic |
Arbor Design | Included |
Teeth per Inch | 8 |
Item | Hole Saw |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Materials Cut | Wood |
Primary Material Application | Steel |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Wood, Arbor Design Included, Tooth Material Carbon Steel, Saw Dia. 1 1/4 in, Teeth per Inch 8, Max. Cutting Depth 1 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 1/4 in Hex, Pilot Drill Size 1/4 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.