Shop All Impact Sockets
Westward
1 1/2 in Drive Impact Socket 100 mm Size 6 pt Standard Depth, Black Oxide
Mfr # 21WM89
Zoro # G5311634
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 1/2 in
- Socket Size 100 mm
- SAE or Metric Metric
- Number of Points 6
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 21WM89
- Zoro # G5311634
- UPC # 190735769638
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1 1/2 in |
Socket Size | 100 mm |
Overall Length | 4 1/2 in |
Size | 100mm |
Socket Depth | Standard |
Socket Length | 4 1/2 in |
Description
Impact Socket, Socket Size 100 mm, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 1/2 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7mm 6 pt Metric Socket, 6 Points (307)
- BON TOOL Bon 82-495 Float Pan Blade, Aluminum, 10 Foot (82-495)
- WIDIA Threading Insert, NT, (NTF2R)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPG, 0.0468 in, Carbide (TPG323-AC8025P)
- WESTWARD 1/2 in Drive Impact Socket 29 mm Size 6 pt Standard Depth, Black Oxide (5DFP6)
- WESTWARD 3/8 in Drive Impact Socket 1/4 in Size, Deep Socket, Black Oxide (20HX47)
- WESTWARD 3/4 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (21WK95)
- WESTWARD 1 in Drive Impact Socket 1 7/8 in Size 6 pt Standard Depth, Black Oxide (21WN27)
- WESTWARD 1/2 in Drive Impact Socket 25 mm Size 6 pt Standard Depth, Black Oxide (5DFN2)
- WESTWARD 3/4 in Drive Impact Socket 35 mm Size 6 pt Deep Depth, Black Oxide (21WL44)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3120M)
- Westward Impact Sockets