Shop All Residential Fans
Westpointe
Westpointe FT30-8HC 12 in. 3 Speed Table Fan
Mfr # 145341
Zoro # G003952754
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westpointe
- MFR # 145341
- Zoro # G003952754
- Country of Origin China
- Category Residential Fans
Description
Features
- 3 speed table fan
- Oscillation & tilt adjustable
- Size - 12 in.
- Dimension - 16.02 x 4.53 x 19.02 in.
- Item weight - 5.73 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Pilot Assembly, Natural Gas, 90 deg. Left (P322398)
- MANITOWOC O-Ring, Package Of 6 (5004649)
- GOODWAY Descaling Solution, Clear, 5 gal., Jug (SCALEBRK-SS-5)
- ALLEGRO INDUSTRIES Plastic Blower, 50ft. Ducting, 8" (9533-50)
- WESTPOINTE Westpointe FZ10-9HB 27 in. 3 Speed Tower Fan (137382)
- IPOWER Stand fan, 7'', retro style, black (HIFANSTANDRETRO7B)
- POWERZONE PowerZone BP2-9A Reversible Window Fan, 9 in Dia Blade, White (BP2-9A)
- PERFECT AIRE CLIP FAN 2 SPD WHT 6""BD (1PAFD6)
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, Black (9118)
- TREVA/O2COOL Clip Fan, 1 Speeds, Gray (FC04805)
- B-AIR BLOWER FAN 1/4HP 13.5"" (BA-VP-25-BL)
- Westpointe Residential Fans