Shop All Vacuum Pack Machines
Weston Brands
PRO-2600: Stainless Steel Vacuum Sealer
Mfr # 65-1301-W
Zoro # G408445721
Free Shipping & Returns
$902.99
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
- Brand Weston Brands
- MFR # 65-1301-W
- Zoro # G408445721
- UPC # 812830026385
- Country of Origin Taiwan, Province of China
- Category Vacuum Pack Machines
Description
Weston stainless steel pro-2600 this model has everything you need in a vacuum sealer. speed: with a powerful double piston pump and seal bar to finish the job in half the time. flexibility: the extra long, seal bar means you can seal a variety of vacuum sealer bag sizes up to 16 wide. power: with 935 watts of power, this is one of the most powerful chamber sealers on the market. it even seals through moisture!! dependability: an extra wide, 5mm seal bar creates a solid, dependable seal every time. durability: the fan cooled motor is designed specifically for continuous, repetitive use without overheating. led lights monitor the stages of the sealing process. there are two seal modes depending on the type of sealing you are doing. the automatic mode has a simple one-touch operation, while the manual seal mode allows you to control the amount of vacuum pressure when sealing soft foods or delicate objects. the transparent acrylic lid makes it easy to align the bag perfectly for sealing. The power cord is detachable, and fits within a convenient storage compartment.
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
- HATCO Warmer Element 120V 1100 W (02.08.110.00)
- COLORADO JACK POPCORN COLORAD 6OZ (25940.1)
- THIRST EASE Drink Mix Grape 18 oz., PK12 (50785)
- KING LEO King Leo Crushed Peppermint Candy 5lbs Bag, PK2 (P260-100)
- WESTON BRANDS Vac Sealer Bags, 11in x 16in Gallon Zipper Seal, 50 count (30-0211-K)
- WESTON BRANDS Vac Sealer Maintenance Kit for PRO-2100, 2300, 3000 (08-0501-W)
- WESTON BRANDS Vac Sealer Bags, 15in x 18in XL, 100 count (30-0105-K)
- WESTON BRANDS PRO-3000: Stainless Steel Vacuum Sealer (65-0401-W)
- WESTON BRANDS PRO-2100: Vacuum Sealer (65-0101)
- FOODSAVER White Food Vacuum Sealer (2187313)
- PG PERFECT 110 watt Vacuum Food Sealer - White (PG1398411)
- Weston Brands Vacuum Pack Machines