Shop All Pet Bowls & Feeders
Westminster Pet
Westminster Pet Products 19264 64 oz. Stainless Steel Fashion Bowl
Mfr # 19264
Zoro # G703772447
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westminster Pet
- MFR # 19264
- Zoro # G703772447
- Country of Origin India
- Category Pet Bowls & Feeders
Description
Features
- Capacity -64 oz.
- Stainless Steel Fashion Bowl.
- Non Skid.
- Dimension - 11.75 x 11.75 x 2.5 in.
- Item Weight - 0.65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Cincinnati Bengals Mini Size Composite Football (607-93MC-1)
- BIRD BARRIER Bat Removal Cone, Animal Control, 6 in. (N8-PC20)
- A & I PRODUCTS Metric V-Belt (13 X 1682) 13" x5" x1" (A-SPA1682)
- JR PRODUCTS 3/8IN OEM LP SUPPLY HOSE, 48IN (07-31465)
- WESTMINSTER PET Westminster Pet Products 19432 Stainless Steel Double Diner Raised Pet Bowls (158225)
- WESTMINSTER PET Westminster Pet Products 19016 16 oz. Stainless Steel Pet Feeding Bowl (134629)
- QT DOG QT Dog SS0123 64 Ounce Standard Food Bowl (SS0123)
- VAN NESS PLASTIC MOLDING CO Hvywgt Crock Dish Small (794201)
- REINCARNATION 16 oz. Anti Ant Stainless Steel Non Skid Pet Bowl (RE78264)
- ON TIME FEEDERS On Time Feeders 71540 Buckeye Gravity Feeder - 30 gal (71540)
- RED DINGO Red Dingo DB-SS-SI-LG Dog Bowl Stainless Steel; Large (DB-SS-SI-LG)
- Westminster Pet Pet Bowls & Feeders