Shop All Pet Bowls & Feeders
Westminster Pet
Westminster Pet Products 19232 32 oz. Stainless Steel Fashion Bowl
Mfr # 19232
Zoro # G103772436
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westminster Pet
- MFR # 19232
- Zoro # G103772436
- Country of Origin India
- Category Pet Bowls & Feeders
Description
Features
- Capacity - 32 oz.
- Stainless Steel Fashion Bowl.
- Non Skid.
- Dimension - 9.2 x 9.2 x 2 in.
- Item Weight - 0.65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHLEN MFG. Drain Plug For Electric And Energy Free Waterers (54300018)
- LIFETIME PRODUCTS 14" x 30" 5 Pack Shelf Accessory Kit For Lifetime Sheds (115)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-20X30)
- JACKS IMPORTS Stainless Steel Copper Inlay Eggbutt Snaffle Bit 5" (20140-5)
- WESTMINSTER PET Westminster Pet Products 19016 16 oz. Stainless Steel Pet Feeding Bowl (134629)
- WESTMINSTER PET Westminster Pet Products 19432 Stainless Steel Double Diner Raised Pet Bowls (158225)
- ALLIED PRECISION Bowl Pet Heated Plas 5Qt (HPB5)
- RENIN US Renin Us 209381 2 gal Crock Weight - Pack of 2 (209381)
- LOVING PETS Loving Pets 7405MBM Medium Dog Bella Bowl (8361370)
- ON TIME WILDLIFE FEEDERS On Time Wildlife Feeders 00103 Aluminum Spin Plate (103)
- A&E CAGE A&E Cage AE1529 20 oz Screw; Stainless Steel Coop Cup (AE1529)
- Westminster Pet Pet Bowls & Feeders