Shop All Pet Bowls & Feeders
Westminster Pet
Westminster Pet Products 19216 16 oz. Stainless Steel Fashion Bowl
Mfr # 158221
Zoro # G603772431
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westminster Pet
- MFR # 158221
- Zoro # G603772431
- Country of Origin India
- Category Pet Bowls & Feeders
Description
Features
- Capacity - 16 oz.
- Red with White Bones.
- Stainless Steel Fashion Bowl.
- Non Skid.
- Dimension - 9.07 x 9.07 x 2 in.
- Item Weight - 0.51 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDGAME INNOVATIONS Acorn Rage Juiced Deer Attractant, 1 gal (WLD006)
- TARTER 5/8" Hex Head Cap Screw, Steel, 6 in L (HPG6)
- AFTERMARKET Flat Face Hydraulic Quick Connect Coupler Coupling Set (1/2 NPT) (HYM40-1714)
- WAVIAN Water Container, 5 gal., Green, 18-1/4" H (3214)
- WESTMINSTER PET Westminster Pet Products 19432 Stainless Steel Double Diner Raised Pet Bowls (158225)
- WESTMINSTER PET Westminster Pet Products 19016 16 oz. Stainless Steel Pet Feeding Bowl (134629)
- FLY FREE ZONE,INC. 1214 36 in. Galvanized Chicken Feeder (FL29599)
- ON TIME FEEDERS On Time Feeders 42100 Tomahawk VL Feeder with 150 lb Hanger (42100)
- ON TIME FEEDERS On Time Feeders 73500 20 gal Shakedown Feeder; Black - Extra Large (73500)
- REMINGTON Green Plastic 28 qt Pet Food Container For All Animals (296001)
- CFD Miller BB64 Bunny Bottle Water Bottle - 64 oz (1613876)
- Westminster Pet Pet Bowls & Feeders