Shop All Pet Bowls & Feeders
Westminster Pet
Westminster Pet Products 19064 64 oz. Stainless Steel Pet Bowl
Mfr # 134328
Zoro # G103772405
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westminster Pet
- MFR # 134328
- Zoro # G103772405
- Country of Origin India
- Category Pet Bowls & Feeders
Description
Features
- Capacity -64 oz.
- Stainless Steel Pet Bowl.
- Ideal for Tile & Wood Floors.
- A Healthy Choice & Easy Clean Up.
- Dimension - 9.5 x 9.5 x 5 in.
- Item Weight - 0.73 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA O-Ring, 3/8 QC (2-112 BUNA N 70)
- STENS Primer Bulb Shop Pack 615-772 For Walbro 188-12-1 (615-772)
- PERFECTPITCH 115V 145-175 MFD Start Motor Capacitor (PE1188897)
- SEYMOUR MIDWEST 16 ga Irrigation Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49155)
- WESTMINSTER PET Westminster Pet Products 19016 16 oz. Stainless Steel Pet Feeding Bowl (134629)
- PETPRIDE Embossed Rim Medium 2 qt Stainless Steel Feeding Bowl (PE2642636)
- QT DOG QT Dog SS0106 96 Ounce Non-Tip Anti- Skid Bowl (SS0106)
- DOGIPOT Large Adjustable Double Dinner Esspresso (DO87362)
- TARHONG Carmel Medallion Pet Bowl Medium - Turquoise Set of 2 (PVA3071PBMRT)
- ON TIME WILDLIFE FEEDERS On Time Wildlife Feeders 00103 Aluminum Spin Plate (103)
- BELLA BOWL Loving Pets Bella Espresso Bones and Paw Print Stainless Steel 9 cups Treat Canister For Dog (7481)
- Westminster Pet Pet Bowls & Feeders