Shop All Pet Bowls & Feeders
Westminster Pet
Westminster Pet Products 19032 32 oz. Stainless Steel Pet Bowl
Mfr # 134327
Zoro # G403772402
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westminster Pet
- MFR # 134327
- Zoro # G403772402
- Country of Origin India
- Category Pet Bowls & Feeders
Description
Features
- Capacity - 32 oz.
- Stainless Steel Pet Bowl.
- Non-Skid.
- Non-Spill Pet Dish.
- Great for Tile & Wood Floors.
- Stainless Is Healthier & Great for Easy Clean Up.
- Dimension - 9 x 9 x 4.5 in.
- Item Weight - 0.73 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 325-849 Hi-Lift Blade For Cub Cadet Garden Tractor And Pro Mid-Size Walk Behind (325-849)
- K&H PET PRODUCTS Amazin' Kitty Pad 2 Pack Gray 20" x 15" x 2" (5202)
- NAAN Sprinkl Whisprhead20-80' (525023)
- HI-RUN Lawn/Garden Tire, 4.10/3.50-5, 2 Ply (WD1049)
- WESTMINSTER PET Westminster Pet Products 19016 16 oz. Stainless Steel Pet Feeding Bowl (134629)
- PETEDGE ProSelect Stainless Steel Coop Cup 16oz (ZW991 20)
- UNCONDITIONAL LOVE 1 Quart Wrought Iron Diner- Antique (UN319436)
- MILLER MFG CO Miller Mfg Co Inc Flip-top Poultry Feeder- Lime Green 20 Inch - 820LIMEGREEN (957684)
- SERENELIFE Anti-Spill Pet Food Bowl, SLTDG66 (SLTDG66)
- BERGAN Stainless Steel Bowl 17 cups Silver 11.2" x 11.2" x 4" (88078)
- SERENELIFE Automatic Pet Feeder (SLAPF30)
- Westminster Pet Pet Bowls & Feeders