Shop All Pet Bowls & Feeders
Westminster Pet
Westminster Pet Products 19016 16 oz. Stainless Steel Pet Feeding Bowl
Mfr # 134629
Zoro # G603870892
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westminster Pet
- MFR # 134629
- Zoro # G603870892
- Country of Origin India
- Category Pet Bowls & Feeders
Description
Features
- Capacity - 16 oz.
- Stainless Steel Pet Feeding Bowl.
- Great for Health & Easy Clean Up.
- Dimension - 7 x 7 x 2.5 in.
- Item Weight - 0.49 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Starter Solenoid (691656)
- ESPOMA Plantfood Bulb-Tone 18Lb (BT18)
- KOHLER Kit Breather Filter (14 050 01-S)
- AMS Extension, Length 24 In, 5/8 In Thread (408.01)
- PRO SELECT Proselect ZW018 11 Puppy Dish 11 In (ZW018 11)
- MILLER MFG CO Miller Mfg Co Inc Flip-top Poultry Feeder- Lime Green 20 Inch - 820LIMEGREEN (957684)
- QT DOG QT Dog 3544 Embossed Rim Medium 2 qt Stainless Steel Feeding Bowl (3544)
- PETEDGE Stainless Steel Hanging Bowl 16oz (ZW990 20)
- PETEDGE Heavy Stainless Steel Dish Mirror Finish 32oz (ZW150 32)
- ON TIME FEEDERS Lifetime Feeder with 225 lb Tripod (71236)
- PETS STOP Pets Stop RSB1-L Mesh Elevated Dog Bowl - Large (RSB1-L)
- Westminster Pet Pet Bowls & Feeders