Shop All Ceiling Fans
Westinghouse
Xavier II 52" 5-Blade Nickel w/Gun Metal Accents Indoor Ceiling Fan
Mfr # 7223100
Zoro # G600433724
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material MDF
- Fan Blade Finish BRUSHED NICKEL
- Number of Blades 5
- Mount Type (Downrod, Flush, Angled) COMBO
- Blade Pitch 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7223100
- Zoro # G600433724
- UPC # 24034722318
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 22.5" |
Details
Blade Material | MDF |
Fan Blade Finish | BRUSHED NICKEL |
Number of Blades | 5 |
Mount Type (Downrod, Flush, Angled) | COMBO |
Blade Pitch | 13" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | XAVIER II |
Number of Lights | 3 |
Indoor/Outdoor | INDOOR |
Max. Ambient Temp. | 3000 K |
Air Flow | 3003 |
RPM | 76 |
High CFM | 4012.84 |
Description
The Westinghouse Xavier II ceiling fan adds contemporary style in larger rooms, perfect for cooling great rooms and master bedrooms. Featuring a light fixture with adjustable spot lights and dimmable LED light bulbs, this LED ceiling fan provides bright, energy-efficient illumination, in addition to year-round comfort.
The brushed nickel ceiling fan finish with gun metal accents and coordinating reversible wood finish blades will enhance any room. Choose graphite or weathered maple blade finish to complement your decor. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72231.
The brushed nickel ceiling fan finish with gun metal accents and coordinating reversible wood finish blades will enhance any room. Choose graphite or weathered maple blade finish to complement your decor. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72231.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 48 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRX7)
- DAYTON Square Fire/Smoke Damper, 7-3/4 In. W (3HGJ9)
- WHITE-RODGERS Relay, Electric Heat (24A01G003S1)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 20" X 20", MERV (FC200E1011)
- WESTINGHOUSE Remote Control Ceiling Fan 4 Speeds and -Light Dimmablemer Backlit, Black (7787900)
- WESTINGHOUSE BLADEARM FAN WHT 52"" PK5 (77406)
- WESTINGHOUSE Halley 44" Indoor/Outdoor Ceiling Fan w/LED Light Kit (7217800)
- WESTINGHOUSE Brentford 52" Indoor/Outdoor 5-Blade Walnut Ceiling Fan w/Dimmable LED (7233400)
- WESTINGHOUSE CEILING FAN ANTQ BRS 52"" (72337)
- WESTINGHOUSE Alloy LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209000)
- CRAFTMADE 62" Ceiling Fan with Blades (SAP62SB5)
- Westinghouse Ceiling Fans & Accessories