Shop All Outdoor Flushmount Lights
Westinghouse
WestinghouseLighting 6339200 2 Light Orwell Outdoor Flush Fixture
Mfr # 6339200
Zoro # G103736964
product price: $94.15
/ea
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 6.02
- Bulb Watts 60
- Indoor/Outdoor Indoor/Outdoor
- Base Type E26 (Medium)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6339200
- Zoro # G103736964
- UPC # 24034633928
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height (In.) | 6.02 |
Details
Bulb Watts | 60 |
Indoor/Outdoor | Indoor/Outdoor |
Base Type | E26 (Medium) |
Description
Provide welcoming light outside your home with the Orwell two-light flush-mount fixture. The textured black finish blends seamlessly with any decor. and the frosted seeded glass provides welcoming illumination. The Orwell is an attractive enhancement in place of traditional outdoor flush mount fixtures. This fixture is ideal for installation on front or back porches and mounts flush to the ceiling to blend with your home. The Orwell provides decorative lighting with distinctive character. and a well-lit. friendly atmosphere outside your home. FeaturesTwo-light outdoor flush-mount fixtureTraditional design complements a variety of home stylesWeather-resistant constructionTwo-light outdoor flush-mount fixturerosted seeded glass adds an elegant touchUse Medium E26 Base LampsSpecificationsFinish: Flush Textured BlackHeight: 6.02"Diameter: 12.99"Wattage: 60WWeight: 6.83 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 6500K Daylight Dimmable E26 Base 12-Pack (LR31876-12PK)
- ILC Replacement For Seagull Lighting Light Bulb Lamp 2 Pack, 2PK (9718-32)
- NVENT CADDY Clip, F/Grid Size 9/16 x 5/16 In, PK10 (IDS95)
- ELCO LIGHTING CFL Ballasts (P113E1)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 4000K (6323300)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- DALS Recessed Horizontal LED Step Light (LEDSTEP005D-SG)
- VAXCEL Bozeman 8in Outdoor Light Bronze (OW35083BBZ)
- PERFECTTWINKLE 16 in. Horizon LED Flush Mount (PE2507332)
- Westinghouse Outdoor Flushmount Lights