WestinghouseLighting 6328000 4 Light Ardleigh Indoor Chandelier
Mfr # 6328000
Zoro # G603928548
Key Features
- Fixture Wattage 60
- Light Type E26 (Medium)
- Assembled Height (in) 35.16
- Back Plate Diameter (in) 5.12
- Back Plate Height (in) 0.98
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6328000
- Zoro # G603928548
- UPC # 24034632808
- Country of Origin China
- Category Chandeliers
Dimensions
Assembled Height (in) | 35.16 |
Back Plate Diameter (in) | 5.12 |
Back Plate Height (in) | 0.98 |
Cord Length | 60 in |
Back Plate Width (in) | 5.12 |
Assembled Depth (in) | 16.54 |
Details
Fixture Wattage | 60 |
Light Type | E26 (Medium) |
Description
The Ardleigh four-light chandelier is ideal for rooms with high ceilings, from great rooms to foyers, providing a centerpiece of light and design. A fashionable basic in any room, matte black finish enhances the bold geometry of this transitional design, striking a balance with the portly glass shades. A clear glass finish complements the airy feel of the Ardleigh chandelier. The light bulbs you choose for your chandelier are central to the overall design, enhancing ambiance and creating the light you desire for your space. To give the Ardleigh chandelier a retro-style look, we recommend Westinghouse Timeless or filament LED bulbs with an ST15 shape. Filament LED bulbs provide the look of traditional incandescent bulbs with long-lasting, energy-saving benefits.
Features- The Ardleigh four-light chandelier
- Matte black finish
- hand blown clear glass shades
- Use Medium E26 Base Lamps
- Height: 35.16"
- Square: 16.54"
- Chain: 36"
- Cord Length: 60"
- Wattage: 60W
- Weight: 20.24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 11.5 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/4/835)
- ILC Replacement for OSRAM SYLVANIA FB32/741/6/ECO (FB32/741/6/ECO OSRAM SYLVANIA)
- SUREFIRE Pocket Light, Rechargeable, Programmable (PLR-A)
- GROTE Flood Lamp, LED, Work Lamp, Clear (63611)
- WESTINGHOUSE Westinghouse Lighting 6369000 3 Light Chandelier with Gun Metal Shades - Distressed Aluminum (6369000)
- WESTINGHOUSE Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass (6339000)
- WESTINGHOUSE Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass (6115400)
- WESTINGHOUSE Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass (6342000)
- WESTINGHOUSE Chandelier 60W 3-Light Barnwell, Textured Iron Barnwood Clear Hammered Glass (6331800)
- WESTINGHOUSE Chandelier 60W 4-Light Callowhill, Matte Black, Antique Ash (6126000)
- QUOIZEL Atwater Linear Chandelier (ATW439MBK)
- Westinghouse Chandeliers