WestinghouseLighting 6326300 6 Light Basset Indoor Chandelier
Mfr # 6326300
Zoro # G303928572
Key Features
- Lamp Type E26 (Medium)
- Fixture Wattage 60
- Back Plate Diameter (in) 4.96
- Back Plate Height (in) 1.02
- Assembled Height (in) 30.39
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 6326300
- Zoro # G303928572
- UPC # 24034632631
- Country of Origin China
- Category Chandeliers
Dimensions
Back Plate Diameter (in) | 4.96 |
Back Plate Height (in) | 1.02 |
Assembled Height (in) | 30.39 |
Cord Length | 60 in |
Back Plate Width (in) | 4.96 |
Assembled Diameter (in) | 27.95 |
Assembled Width (in) | 27.95 |
Details
Lamp Type | E26 (Medium) |
Fixture Wattage | 60 |
Description
The six-light Basset chandelier offers sophisticated, transitional styling. The complementary dark pewter metal-work is the perfect complement to the smoke grey hammered glass shades. This two-tier fixture design, with its intriguing mix of shadowy finishes, adds eye-catching dimension and a soft romantic glow over a dining table. Add matching fixtures from the Basset collection throughout your home as beautiful accents, and for design continuity. The light bulbs you choose for your chandelier are central to the overall design, enhancing ambiance and creating the light you desire for your space. To give the Basset chandelier a retro-style look, we recommend Westinghouse Timeless or filament LED bulbs.
Features- Six-light indoor chandelier
- dark pewter finish
- Smoke grey hammered glass
- shadowy grey tones
- Use Medium E26 Base Lamps
- Style: Contemporary
- Height: 30.39"
- Diameter: 27.95"
- Chain: 36"
- Cord Length: 60"
- Wattage: 60W
- Weight: 13.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120793)
- ILC Replacement for Philips Elc/5h replacement light bulb lamp (ELC/5H PHILIPS)
- DESIGNERS EDGE LEDSecurityLight-Solar, Blk, 45.6 lm, 6500K (L949)
- LITHONIA LIGHTING Swivel Stem Hanger, F/HB8, HB5, AF Fixture (SQ24)
- WESTINGHOUSE Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass (6115400)
- WESTINGHOUSE Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass (6339000)
- WESTINGHOUSE Westinghouse Lighting 6369000 3 Light Chandelier with Gun Metal Shades - Distressed Aluminum (6369000)
- WESTINGHOUSE Chandelier 60W 4-Light Callowhill, Matte Black, Antique Ash (6126000)
- WESTINGHOUSE Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass (6342000)
- WESTINGHOUSE Westinghouse Lighting 6368600 4 Light Chandelier - Matte Black (6368600)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- Westinghouse Chandeliers