WestinghouseLighting 5057000 115W High Bay High Lumen LED Light Bulb
Mfr # 5057000
Zoro # G004001642
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 5057000
- Zoro # G004001642
- UPC # 30721505706
- Country of Origin China
- Category LED Bay Lights
Description
Perfect for applications that require extremely bright light sources, this high bay, high lumen bulb provides long-lasting performance and dependability. An excellent energy-saving replacement for HID light bulbs in large commercial spaces with high ceilings. The high bay, high lumen LED maintains higher light output over the lifetime of the bulb compared to HID. It also produces similar brightness to HID with superior quality of light, and a color rendering index (CRI) of 80. Lasts longer than HID alternatives.
This high bay LED flood light bulb turns on instantly to full brightness with no color shifting. Designed for base up installation only. Great for downlight applications in warehouses, gymnasiums and factories. With a voltage range of 120 - 277 volts, it's ideal for geographical areas affected by voltage fluctuations. It features built-in surge protection to withstand momentary surges up to 6000 volts that may occur in industrial installations.
Features- High Lumen LED Flood Light Bulb
- Produces similar brightness to HID
- Built in surge protection
- Mount base up
- Color: Daylight
- Finish: Clear
- Material: Aluminum
- Base: Mogul
- Energy Used: 115W
- Volts: 120V
- Lumens: 15500
- Hours: 50000
- Kelvin: 5000
- Beam Type: Flood
- Weight: 4.63 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Yellow No 65 lm (492T30)
- NUVO Pagoda Garden Fixture - Small Hood - 1-Light - 2 Louver - Old Bronze Finish (SF76-632)
- SIGNIFY CFL, 13 W, PL-S, 2-Pin (GX23) (PL-S 13W/835/2P 1CT/5X10BOX ALTO)
- GLOBAL INDUSTRIAL 18W LED Dock Light, 1400 Lumens, 6000K, with 40 Arm (423250)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 13286 lm (JEBL 12L 50K 80CRI WH)
- BEYOND LED TECHNOLOGY LED Flat Panel Cloud Design | 39 Watt | 5070 Lumens | 6000K | 100V-277V | 2'X2', 4PK (BPLED-2X2-39/D10/U/60/HL)
- COLUMBIA LIGHTING Columbia Revalume LED Wraparound with Captive Frosted Acrylic Lens, 5600L, 4000K, White (RLW4-40HL-FAW-EDU)
- NUVO 240 Watt UFO LED High Bay - 5000K - 34800 Lumens - 277-480 Volt - Black Finish (65/808R2)
- RCA LED High Bay, 200W, 6-3/4" L x 6-5/8" W (HB660200W50)
- COLUMBIA LIGHTING Columbia Revalume LED Wraparound with Captive Frosted Acrylic Lens, 4200L, 4000K, White (RLW4-40LW-FAW-EDU)
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY21L8CST-UN3-DIM)
- Westinghouse LED Bay Lights