Shop All Lamp Shades
Westinghouse
Westinghouse Lighting 85724 Glass Shade Lunar Weave- pack of 6
Mfr # 3539293
Zoro # G503909272
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 3539293
- Zoro # G503909272
- UPC # 30721857249
- Country of Origin China
- Category Lamp Shades
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting decor provides the fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light decor products will be more comfortable for dining room, living room and home decor.
Features- Lunar weave glass produces a beautiful glow reminiscent of Moonlight
- Versatile design inspires creativity for quick and easy home upgrades
- Standard fitter size accommodates a wide range of light fixture
- Installs quickly in Pendants requiring a neckless 2-1/4 in. Opening
- Color: White
- Product Type Glass Shade
- Shape: Cylinderical
- Type: Lunar Weave Glass
- Dimensions: 11" H x 11.75" W x 17.5" L
- Weight: 8.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, Dim, 120V, 4000K, Wet/Enclosed Rated (RA19L1600C40-1B)
- STI Ezpath Series 44+ -Wall Bracket (EZP144W)
- ILC Replacement for Patio Guard D-1555 replacement light bulb lamp (D-1555 PATIO GUARD)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Blue (LT2008-BLU)
- WESTINGHOUSE Westinghouse Lighting Gloss White Machine Blown Glass Globe Shade 85570 - Pack of 6 (8557000)
- WESTINGHOUSE 6.43 in. Nickel Industrial Cage Neckless Shade with Open Bottom (8503600)
- WESTINGHOUSE Westinghouse Lighting 8133300 2.25 in. Honey Swirl Glass Fitter - Pack of 6 (8133300)
- HOMEROOTS 17 in. Rosewood Drum Trimmed Linen Lampshade, Dunn (469542)
- ACCESS LIGHTING Sherry, Glass Shade, Amber Glass (969ST-AMB)
- ACCESS LIGHTING Glassn Glass, Cylinder Shade, Brushed Steel Finish, Clear Red Glass (23133-BS/CLRD)
- ESTALLAR 15 in. Snow Drum Trimmed Linen Lampshade (ES3099091)
- Westinghouse Lamp Shades