Westinghouse

Westinghouse Lighting 8149400 8 in. White Acrylic Dome Clip-On Shade


product price: $105.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Lamp shade
  • Quick and easy way to change a light bulb into a fixture
  • Clip-on design is convenient
  • No wiring or tools needed
  • Clips on to an A-shaped bulb
  • Acrylic
  • White
  • 8"
  • Length: 21.6
  • Width: 16.8
  • Height: 11
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.