Shop All Lamp Shades
Westinghouse
Westinghouse Lighting 8131400 2.25 in. Clear & White Rope Glass Fitter - Pack of 4
Mfr # 8131400
Zoro # G604054659
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.75 in
- Assembled Diameter (in) 4.63
- Shade Depth (in.) 5.75
- Type 2 1/4 Fitter Shade
- Diameter 4.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 8131400
- Zoro # G604054659
- UPC # 30721813146
- Country of Origin China
- Category Lamp Shades
Dimensions
Height | 5.75 in |
Assembled Diameter (in) | 4.63 |
Shade Depth (in.) | 5.75 |
Diameter | 4.63 in |
Details
Type | 2 1/4 Fitter Shade |
Description
Glass fitter Clear and White rope 2-1/4" fitter 4.66" x 5.30" Length: 4.66Width: 4.66Height: 5.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for WESTINGHOUSE 47460 (047460 WESTINGHOUSE)
- GE LAMPS Ballast, 1500w MH M48 480V (GEM150048TAC5-5)
- WESTINGHOUSE Bulb Halgn T4 40W (0485500)
- ILC Replacement for Venture Lighting 32658 replacement light bulb lamp (32658 VENTURE LIGHTING)
- WESTINGHOUSE Westinghouse Lighting 8133300 2.25 in. Honey Swirl Glass Fitter - Pack of 6 (8133300)
- WESTINGHOUSE 6.43 in. Nickel Industrial Cage Neckless Shade with Open Bottom (8503600)
- WESTINGHOUSE Westinghouse Lighting Gloss White Machine Blown Glass Globe Shade 85570 - Pack of 6 (8557000)
- RADIANT Drum Hardback Fabric Shade (RA735676)
- ACCESS LIGHTING FireBird, Pendant Glass Shade, Amber Firebird Glass (23123-AMBFB)
- JANDORF Riser Shade 1-1/2In Solid Brs 60119 (3404126)
- HOMEROOTS 12 in. Ivory Empire Hardback Slanted No Slub Lampshade, Egg (469948)
- Westinghouse Lamp Shades