Shop All Ceiling Fan Accessories
Westinghouse
Westinghouse Lighting 7722000 Antique Brass Finish Light Bulb Design Pull Chain
Mfr # 7722000
Zoro # G303874305
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-7/8 in
- Width 1-7/8 in
- Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 7722000
- Zoro # G303874305
- UPC # 30721772207
- Country of Origin China
- Category Ceiling Fan Accessories
Dimensions
Length | 4-7/8 in |
Width | 1-7/8 in |
Details
Finish | Antique Brass |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 1 In. Dia., 120V, 900 Deg F (NHW00102)
- KING ELECTRIC CB Baseboard Heater 5' 240V 1000W White (5CB2410BW)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JH13B020)
- DAYTON Door Louver, 18-1/8 H, 22-1/4 W, Steel (6WRJ8)
- WESTINGHOUSE Support Box Ceiling SafTBrace Fan/Fxtr Rtrft 4Teeth Lck Scrw 1.5In Box (0101000)
- WESTINGHOUSE Support Box Ceiling Box Sidemount Plus Fan/Fxtr Remodel 2.125In Deep (0124000)
- WESTINGHOUSE Support Box Ceiling SafTBrace Fan/Fxtr Rtrft 3Teeth Twst Lck 1.5In Box (0110000)
- WESTINGHOUSE Support Box Ceiling SafTGrid Fan/Fxtr Suspended Ceiling 1.5In Deep Box (0107000)
- WESTINGHOUSE Support Box Ceiling SafTBar Fan/Fxtr New Cnstr Accssbl Attic 1.5In Box (0152500)
- WESTINGHOUSE Brushed Nickel Ball Pull Chain (7721700)
- HUNTER Oil for Hunter Original Fans Only (22732)
- Westinghouse Ceiling Fans & Accessories