Westinghouse

Westinghouse Lighting 7710700 12 ft. Chrome Beaded Chain With Connector


product price: $26.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 144 in
  • Dia. 0.57 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 144 in
Dia. 0.57 in

Description

  • Beaded chain
  • Includes connector
  • Great accessory for your ceiling fan
  • Chrome
  • 12'
  • Length: 3.74
  • Width: 2.87
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.