Shop All Emergency Lights
Westinghouse
Westinghouse Lighting 7500300 14 in. LED Picture Light; Oil Rubbed Bronze
Mfr # 7500300
Zoro # G204165854
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westinghouse
- MFR # 7500300
- Zoro # G204165854
- UPC # 30721750038
- Country of Origin China
- Category Emergency Lights
Description
LED Picture Light
Portray artwork in the best light, with the addition of this sleek, 14-inch LED picture light. Highlight a painting, photo, tapestry or cherished collection of wall art, and dramatically enhance a room's atmosphere. The integrated LED features a CRI of 90 to render colors beautifully, and the oil rubbed bronze finish of the fixture complements any decor. Energy-efficient LED technology provides long-lasting, UV-safe illumination, beneficial in the preservation of artwork.
Features- Attractive design in oil rubbed bronze finish accentuates the beauty of your decorative wall hangings
- Light head pivots and extends to achieve your desired lighting angle
- Provides the same brightness as a 30-watt picture light, using only 4-watts of energy
- Energy-efficient, LED technology provides long-lasting, safe illumination that brings out the true essence of artwork
- A 96-inch long power cord provides easy plug-in use
- Finish: Oil Rubbed Bronze
- Voltage: 120V
- Max Wattage: 4W
- Height: 8.50 in.
- Length: 17.75 in.
- Width: 2.50 in.
- Weight: 1.24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F96t8/xl/sp41/wm replacement light bulb lamp, 24PK (F96T8/XL/SP41/WM GE GENERAL ELECTRIC G.E)
- ELCO LIGHTING Button and Swivel Photocells (EWPPHSU)
- MAXLITE Wall Pack, LED, Replacement For 175W MH (WPC40UT4-CSBPCCR)
- POWEROPTIX Flashlight Telescoping LED 100Lumens Magnetic (032-94770)
- LITHONIA LIGHTING Remote Head (ERE W T SQ M12)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ)
- DUAL-LITE Wet Location Remote Head, LED, Black (EVODB)
- LITHONIA LIGHTING ACUITY LITHONIA 3 Incandescent Lamps, Emergency Light (ELT627NY)
- HUBBELL LIGHTING Hubbell LED Emergency Unit with Square Heads & Self-Diagnostics, Nicad Battery, 120/277V (CU2SQSD)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4DB)
- COMPASS Emergency Outdoor Single Remote Lamp Head (CWRS)
- Westinghouse Emergency Lights